SMC CDQMA40-10 GUIDE ROD TYPE COMPACT CYLINDER
C(D)QM (ø40 to ø100), Compact Cylinder, Guide Rod Type
See technical informationReferences
SMC:CDQMA40-10
Rubix:108A4584
Manufacturer :00146189

Technical specifications
| Type | double acting |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 10 mm |
Product details : SMC CDQMA40-10 GUIDE ROD TYPE COMPACT CYLINDER
The CQM is a compact cylinder integrated with a guide rod and plate. The series is available in 12, 16, 20, 25, 32, 40, 50, 63, 80 and 100mm bore sizes with the same mounting dimensions as the CQ2. The guide rod and plate allow work to be directly mounted. The CQM series offers 4 times the lateral load resistance of the CQ2K and non-rotating accuracy of ±0.2°.
Strengths
Guide rod type compact cylinder
Bore sizes (mm): 40, 50, 63, 80, 100
Standard strokes (mm): 5 to 100
4 times the lateral load resistance of the CQ2K
Non-rotating accuracy 0.2 or less
Technical specifications
Attributes
| Type | double acting |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 113.57 excl. VAT
/ Each
£ 136.28 incl. VAT
- Delivery usually within ( 7 ) days