C(D)U, Free Mount Cylinder, Single Acting
Type | Free Mount Cylinder |
---|---|
Cylinder diameter | 16 mm |
Cylinder stroke | 5 mm |
Type | Free Mount Cylinder |
---|---|
Cylinder diameter | 16 mm |
Cylinder stroke | 5 mm |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Delivery usually within ( 17 ) days