SMC CUJB6-6DM MINI FREE MOUNT CYLINDER
C(D)UJ, Miniature Free Mount Cylinder
See technical informationSee documentsReferences
SMC:CUJB6-6DM
Rubix:393A6832
Manufacturer :00035428
EAN:3618035664646

Technical specifications
| Type | mini-free mount cylinder |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 6 mm |
Documents
Product details : SMC CUJB6-6DM MINI FREE MOUNT CYLINDER
Bore sizes (mm): 4, 6, 8, 10, 12, 16, 20
Strokes up to 50 mm
Auto-switch capable
Multiple direct mounting surfaces.
Strengths
Miniature free mount Space saving compact cylinder Available in 4mm to 20mm bore size.
Technical specifications
Attributes
| Type | mini-free mount cylinder |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 6 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 29.25 excl. VAT
/ Each
£ 35.10 incl. VAT
- Usually arrives within 14 working days