SMC CUJB8-6SM MINI FREE MOUNT CYLINDER
C(D)UJ, Miniature Free Mount Cylinder
See technical informationSee documentsReferences
SMC:CUJB8-6SM
Rubix:393A6847
Manufacturer :CUJB8-6SM
EAN:3618035664325

Technical specifications
| Type | mini-free mount cylinder |
|---|---|
| Cylinder diameter | 8 mm |
| Cylinder stroke | 6 mm |
Documents
Product details : SMC CUJB8-6SM MINI FREE MOUNT CYLINDER
Bore sizes (mm): 4, 6, 8, 10, 12, 16, 20
Strokes up to 50 mm
Auto-switch capable
Multiple direct mounting surfaces.
Strengths
Miniature free mount Space saving compact cylinder Available in 4mm to 20mm bore size.
Technical specifications
Attributes
| Type | mini-free mount cylinder |
|---|---|
| Cylinder diameter | 8 mm |
| Cylinder stroke | 6 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 28.47 excl. VAT
/ Each
£ 34.16 incl. VAT
- Usually arrives within 14 working days