Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Linear Rail & Guides
(595)
Ballscrews
(13)
Shaft/roller guides
(312)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Shaft/roller guides
Roller guides
Roller/curve roller
LINEAR LFR5201-10-ZZ TRACK ROLLER BEARING
LINEAR LFR5201-10-ZZ TRACK ROLLER BEARING
Cam roller LFR
References
ina:
LFR5201-10-2Z
rubix:
80133480
manufacturer :
0008830000000
ean:
4012802794342
Technical specifications
Inner diameter
12
mm
Outer diameter
35
mm
See all Specifications
Product details
Technical specifications
Product details : LINEAR LFR5201-10-ZZ TRACK ROLLER BEARING
Profiled roller. LFR -2Z, roller for fixed bearing, 2 rows, sealing by narrow passage on both sides.
Profile roller LFR..2Z, fixed bearing rollers, double-row, double-sided gap seal
Technical specifications
Attributes
Logistic Weight
60
g
Inner diameter
12
mm
Outer diameter
35
mm
Material
Steel
Design size
32.25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.82
excl. VAT
/
Each
£
18.98
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
INA LFR5201-12-2Z TRACK ROLLER
INA TRACK ROLLER BEARING LFR5201-NPP
INA TRACK ROLLER BEARING NUKR52
INA TRACK ROLLER BEARING LFR5201KDD
INA TRACK ROLLER BEARING KRV30PPX
INA TRACK ROLLER BEARING LFR5206-20-2Z
INA TRACK ROLLER BEARING LFR5308-50-2Z
INA LINEAR BEARING LFR5201-10-2RS-RB
INA LFRI5201-10-2Z LINEAR TRACK ROLLER 94814190000
INA LFR50/8-NPP TRACK ROLLER
INA TRACK ROLLER BEARING KR30PP
INA TRACK ROLLER LFR5207-302Z
INA LFRI50/8-6-2Z TRACK ROLLER BEARING 96618080000
INA TRACK ROLLER BEARING LFR50/8-6-2Z
INA LFR5204-16-2RS TRACK ROLLER BEARING 4063090000