Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE FRONT AND BACK CHAMFERING 90DEG SOLID CARBIDE HDMX MM 4 863058
CUTLINE FRONT AND BACK CHAMFERING 90DEG SOLID CARBIDE HDMX MM 4 863058
Front and back chamfering - 90° - solid carbide - hdmx coated
References
giss cutline:
863058
rubix:
863058
ean:
3660338176807
Technical specifications
Bevel angle
90
°
Diameter
4
mm
Number of teeth
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE FRONT AND BACK CHAMFERING 90DEG SOLID CARBIDE HDMX MM 4 863058
Front and back chamfering - 90° - solid carbide - hdmx coated
Technical specifications
Attributes
Bevel angle
90
°
Diameter
4
mm
Number of teeth
4
Tail
Cylindrical HA
Tail diameter
6
mm
Total length
100
mm
Body material
Carbide
Coating
HDMX
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.47
excl. VAT
/
Each
£
35.36
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
DORMER G142 31MM COUNTERSINK
DOR HSS TIN CSINK 20.0
DORMER G1368.3 5973404
DOR HSS C'BORE 8.0X4.5
DOR HSS CSINK 15
DORMER G14225.0 G142 25.00 MM STRAIGHT SHAN90 DEG COUNTERSIN 5973126
ROEBUCK 854094 HAND COUNTERSINK BEVEL ANGLE 90 DEG
DORMER HSS TIN COUNTERSINK 25.0 G33825.0
DOR HSS C'SINK 5.0
ROBERT CHARLES BSA ROSE COUNTERSUNK 1-90DEG
DOR HSS C'SINK 63.0
SANDVIK 1C050-0150-060-XA 1620 6259476
DORMER G13619.0 COUNTERSINK 19.00 MM 5973373
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.8.3 869740
DORMER G13740.0 TAPER 40.00 MM 5973147