Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.6.3 MM 863050
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.6.3 MM 863050
Countersink carbide 90° hdmx coated
References
giss cutline:
863050
rubix:
863050
ean:
3660338176739
Technical specifications
Bevel angle
90
°
Diameter
6.3
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.6.3 MM 863050
Giss Cutline Countersink carbide 90° hdmx coated
Technical specifications
Attributes
Bevel angle
90
°
Diameter
6.3
mm
Number of teeth
3
Tail
Cylindrical HA
Tail diameter
5
mm
Total length
45
mm
Body material
Carbide
Coating
HDMX
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.88
excl. VAT
/
Each
£
86.26
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ROEBUCK 222810 COUNTERSUNK 1/4 INCH HEX DRIVE 16.5MM
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.16.5 MM 863054
DORMER G15420.5 COUNTERSINK 20.50 MM 5972801
DOR HSS TIALN CSINK 10.4
DORMER HSS TIN COUNTERSINK 25.0 G33825.0
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.10.4 869741
DOR HSS TIALN CSINK 25.0
ARMEG ECD09.5-22.5 9.5 - 22.5MM QUICK-CONE DRILL (L)69.5 MM
DOR HSS C'SINK 16.5
DOR HSS CSINK 6.0
ROBERT CHARLES COUNTERSUNK CUTTER 5853 1/2 X 90
DORMER HSS COUNTER SINK 8.0 G1428.0
DORMER G40012.4 G400 12.40 MM CARBIDE STRAIGHT 90 DEG 5979199
ROBERT CHARLES BSA ROSE COUNTERSUNK 1-90DEG
ROEBUCK 854094 HAND COUNTERSINK BEVEL ANGLE 90 DEG