Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Chain hoists and trolleys
(32)
Spring balancers and dynamometers
(13)
Lifting slings and round slings
(152)
Lifting chains, lifting links and lifting hooks
(133)
Hoisting cables, wire rope hoists, winches, tensioners and ropes
(100)
Lifting clamps, lifting attachments, lifting structures and cranes
(186)
Stowing systems
(39)
Lifting equipment
(60)
See Hoisting, lifting and pulling equipment
< Back
Rubix Categories
Equipment
Hoisting, lifting and pulling equipment
Hoisting cables, wire rope hoists, winches, tensioners and ropes
Electric wire-rope hoists and winches
Accessories for electric wire-rope hoist and winches
NIGLON CWK CATENARY WIRE KIT 30M COIL + FITTINGS (L)30 M
NIGLON CWK CATENARY WIRE KIT 30M COIL + FITTINGS (L)30 M
Catenary Wire Kit
References
niglon:
CWK
rubix:
234A5634
Technical specifications
Type
Catenary Wire Kit
Technical sheet / Technical file
Product details
Technical specifications
Product details : NIGLON CWK CATENARY WIRE KIT 30M COIL + FITTINGS (L)30 M
Catenary Wire Kit 30m Coil + Fittings (L)30 m
Technical specifications
Attributes
Type
Catenary Wire Kit
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.09
excl. VAT
/
Each
£
61.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ENGEX ACCESSORIES GX-CWK30 CATENARY 30M WIRE KIT (L)30 M
TAMLITE TCWK 30MTR CATENARY KIT & ACCESSORIES (L)30 M
ENGEX ACCESSORIES GX-CWK30 CATENARY 30M WIRE KIT (L)30 M
JSP FAR1004 WINCH TO MOUNT ON TRIPOD
JSP FAR1003 TRIPOD
TAMLITE TCWK 30MTR CATENARY KIT & ACCESSORIES (L)30 M