SMC CDU25-30D AIR CYLINDER


CDU Free Mount Cylinder

References
smc:CDU25-30D
rubix:111A8740
manufacturer :00015576
C(D)U, Free Mount Cylinder, Double Acting
brand logo
Technical specifications
TypeDouble Acting
Cylinder diameter25 mm
Cylinder stroke30 mm
See all Specifications

Product details : SMC CDU25-30D AIR CYLINDER


The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
•Bore sizes from 6mm to 32mm available
•Stroke lengths up to 50mm
•Any surfaces can be used for mounting
•Space saving
•Auto-switch capable

Magnet: D (Built-in Magnet)
Bore Size: 25 mm
Port Thread: M5x0.8
Rc1/8 for ø32:
Stroke: 30 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistics dimensions (L x W x H)103x50x32 mm
Logistic Weight317 g
TypeDouble Acting
Cylinder diameter25 mm
Cylinder stroke30 mm
Max. service pressure7 bar
Show UNSPSC/ECL@SS
£ 79.62 excl. VAT
/ Each
£ 95.54 incl. VAT
  • Delivery usually within ( 4 ) days