SMC CU16-20D AIR CYLINDER


CDU Free Mount Cylinder

References
smc:CU16-20D
rubix:108A5622
manufacturer :00029282
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter16 mm
Cylinder stroke20 mm
See all Specifications

Product details : SMC CU16-20D AIR CYLINDER


The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
•Bore sizes from 6mm to 32mm available
•Stroke lengths up to 50mm
•Any surfaces can be used for mounting
•Space saving
•Auto-switch capable

Magnet: None
Bore Size: 16 mm
Port Thread: M5x0.8
Rc1/8 for ø32:
Stroke: 20 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistics dimensions (L x W x H)66x32x20 mm
Logistic Weight68 g
TypeCompact Cylinder
Cylinder diameter16 mm
Cylinder stroke20 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 49.23 excl. VAT
/ Each
£ 59.08 incl. VAT
  • Delivery usually within ( 4 ) days