SMC CU16-60D FREE MOUNT CYLINDER


CDU Free Mount Cylinder

References
smc:CU16-60D
rubix:2601537
manufacturer :00036239
brand logo
brand logo
Technical specifications
Cylinder diameter16 mm
Cylinder stroke60 mm
See all Specifications

Product details : SMC CU16-60D FREE MOUNT CYLINDER


The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
•Bore sizes from 6mm to 32mm available
•Stroke lengths up to 100mm
•Any surfaces can be used for mounting
•Space saving
•Auto-switch capable

Magnet: None
Bore Size: 16 mm
Stroke: 60 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistics dimensions (L x W x H)106x32x20 mm
Logistic Weight117 g
Cylinder diameter16 mm
Cylinder stroke60 mm
Show UNSPSC/ECL@SS
£ 83.76 excl. VAT
/ Each
£ 100.51 incl. VAT
  • Delivery usually within ( 4 ) days