CDU Free Mount Cylinder
Type | Compact Cylinder |
---|---|
Cylinder diameter | 20 mm |
Cylinder stroke | 10 mm |
Logistics dimensions (L x W x H) | 65x40x26 mm |
---|---|
Logistic Weight | 127 g |
Type | Compact Cylinder |
Cylinder diameter | 20 mm |
Cylinder stroke | 10 mm |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Usually arrives within 14 working days