SMC CU6-15D FREE MOUNT CYLINDER


CDU Free Mount Cylinder

References
smc:CU6-15D
rubix:2601551
manufacturer :00036440
brand logo
brand logo
Technical specifications
Typecompact cylinder
Cylinder diameter6 mm
Cylinder stroke15 mm
See all Specifications

Product details : SMC CU6-15D FREE MOUNT CYLINDER


The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
•Bore sizes from 6mm to 32mm available
•Stroke lengths up to 50mm
•Any surfaces can be used for mounting
•Space saving
•Auto-switch capable

Magnet: None
Bore Size: 6 mm
Port Thread: M5x0.8
Rc1/8 for ø32:
Stroke: 15 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistics dimensions (L x W x H)61x22x13 mm
Logistic Weight28 g
Typecompact cylinder
Cylinder diameter6 mm
Cylinder stroke15 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 36.08 excl. VAT
/ Each
£ 43.30 incl. VAT
  • Delivery usually within ( 4 ) days