Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO 547013 SOLENOID VALVE CDVI5.0-MT2H-1X3GLS-EXT
FESTO 547013 SOLENOID VALVE CDVI5.0-MT2H-1X3GLS-EXT
CDVI directional control valve
References
festo:
CDVI5.0-MT2H-1X3GLS-EXT
rubix:
107A0466
manufacturer :
547013
ean:
4052568185701
Technical specifications
Type
valve cdvi
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 547013 SOLENOID VALVE CDVI5.0-MT2H-1X3GLS-EXT
Solenoid valve CDVI5.0-MT2H-1X3GLS-EXT For valve terminal CDVI, Clean Design. Valve function=3/2 closed, monostable, Type of actuation=electrical, Standard nominal flow rate=500 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
Logistic Weight
210
g
Type
valve cdvi
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
295.94
excl. VAT
/
Each
£
355.13
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
BURKERT 00221852 SOLENOID VALVE 93970115 2PORT NC 23V AC 3/4
SMC SY5120-5LOU-C6F-F2-Q 5 PORT SOLENOID VALVE
AVENTICS 5813593650
AVENTICS 5814722100
NORGREN 9710000305102400 5/2 G1/4 NAMUR SOLENOID VALVE
FESTO 545232 SOLENOID VALVE VMPA2-M1H-I-G1/8-PI
FESTO 566467 SOLENOID VALVE
SMC VS7-6-FG-S-3Z-Q SOLENOID VALVE
SMC VQZ1221-5MO1-M5-Q 5 PORT SOLENOID VALVE
SMC SS5YJ5-42-02-C6F-Q MANIFOLD BASE
FESTO 170324 SOLENOID VALVE CPE18-M3H-5/3BS-1/4
NORGREN V405513D-C313A 5/2 SOL/AIR SPRING VALVE
SMC SJ2260-5CU-L2 4 PORT SOLENOID VALVE
NORGREN V62C511A-A3000 5/2 SOL/SOL VALVE
SMC VV100-S41-16-M5 MANIFOLD BASE