BURKERT 00221852 SOLENOID VALVE 93970115 2PORT NC 23V AC 3/4
Type 6281 - Servo-assisted 2/2 way diaphragm valve
See technical informationReferences
Bürkert:00221852
Rubix:221A7530
Manufacturer :00221852
Product details : BURKERT 00221852 SOLENOID VALVE 93970115 2PORT NC 23V AC 3/4
The valve 6281 is a servo-controlled diaphragm valve. A minimum differential pressure is always required for the valve to operate. Depending on the application, different diaphragm materials and modes of operation are available. The standard brass housing meets European drinking water requirements. Dezincification-resistant brass is available for other markets. The housing range is completed by a stainless steel variant. To reduce electrical power consumption during operation, coils with integrated Kick and Drop electronics in dual-coil technology are available. The valve can be supplied with a manual actuator for easy maintenance and commissioning.
2/2-way solenoid valve, servo-controlled
Technical specifications
Attributes
| Type | 6281 |
|---|---|
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 219.57 excl. VAT
/ Each
£ 263.48 incl. VAT
- Usually arrives within 14 working days

