SMC CHDKGB32-125 COMPACT HYDRAULIC CYLINDER
CH(D)KG(32-100), Compact Hydraulic Cylinder Series
See technical informationSee documentsReferences
SMC:CHDKGB32-125
Rubix:393A1151
Manufacturer :CHDKGB32-125

Technical specifications
| Type | compact hydraulic cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 125 mm |
Documents
Product details : SMC CHDKGB32-125 COMPACT HYDRAULIC CYLINDER
CH series hydraulic cylinders are available in compact, round body, JIS or tie-rod types. Nominal pressure ranges from 3.5MPa to 16MPa. Bore sizes are available, depending on the series, from 20 to 160. Auto switches are available on most models.
Strengths
JIS standard compact hydraulic cylinder
Nominal pressure: 16MPa
Bore sizes: 32~100
Mounting: basic type
Auto switch capable
Technical specifications
Attributes
| Type | compact hydraulic cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 125 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 277.43 excl. VAT
/ Each
£ 332.92 incl. VAT
- Delivery usually within ( 29 ) days