MECALINE ZPC5-3000 896344


CHAIN GUIDE RAIL METAL CHANEL

References
mecaline:ZPC5-3000
rubix:264A4533
manufacturer :896344
ean:3660338486883
brand logo
brand logo
Technical specifications
Chain pitch25.4 mm
Width28 mm
See all Specifications

Product details : MECALINE ZPC5-3000 896344


MECALINE METAL C CHANEL
ZINC C5 L3000 SP.1,5MM

Strengths

Zinc plated for corrosion resistance

Applications

Metal profile fits with Chain Guide Rail and can be used to secure in position.

Technical specifications


Attributes
Chain pitch25.4 mm
Width28 mm
For chain16B1
Show UNSPSC/ECL@SS
£ 1.63 excl. VAT
/ Each
£ 1.96 incl. VAT
  • Usually arrives within 14 working days