MECALINE ZPC10-3000 896347


CHAIN GUIDE RAIL METAL CHANEL

References
mecaline:ZPC10-3000
rubix:264A4536
manufacturer :896347
ean:3660338486913
brand logo
brand logo
Technical specifications
Chain pitch38.1 mm
Width30 mm
See all Specifications

Product details : MECALINE ZPC10-3000 896347


MECALINE METAL C CHANEL
ZINC C10 L3000 SP.1,5MM

Strengths

Zinc plated for corrosion resistance

Applications

Metal profile fits with Chain Guide Rail and can be used to secure in position.

Technical specifications


Attributes
Chain pitch38.1 mm
Width30 mm
For chain24B1
Show UNSPSC/ECL@SS
£ 2.16 excl. VAT
/ Each
£ 2.59 incl. VAT
  • Usually arrives within 14 working days