SPARTEX TG0310 CHEMICAL TAG 180MM X 75MM 5MM VARIOUS PK10

Chemical tag

See technical information
References
Spartex:TG0310
Rubix:257A2147
brand logo
Technical specifications
Typespartex tg0310 chemical tag 180mm x 75mm 5mm various pk10

Product details : SPARTEX TG0310 CHEMICAL TAG 180MM X 75MM 5MM VARIOUS PK10


Technical specifications


Attributes
Typespartex tg0310 chemical tag 180mm x 75mm 5mm various pk10
Show UNSPSC/ECL@SS
£ 15.41 excl. VAT
/ Each
£ 18.49 incl. VAT
  • Usually arrives within 14 working days