Circulating Fluid Temperature Controller, Environmentally Resistant Type - HRS-R
Type | air/oil |
---|---|
Model | hrs |
Min. temperature | 5 °C |
Type | air/oil |
---|---|
Model | hrs |
Min. temperature | 5 °C |
Max. temperature | 45 °C |
Height | 1001 mm |
Voltage | 200/230 V |
Capacity | 5 l |
Usually arrives within 14 working days