SMC HRS018-AF-20-M THERMO CHILLER


Thermo Chiller

References
smc:HRS018-AF-20-M
rubix:394A0090
manufacturer :00882198
brand logo
brand logo
Technical specifications
TypeAir/Oil
ModelHRS
Min. temperature5 °C
See all Specifications

Product details : SMC HRS018-AF-20-M THERMO CHILLER


Thermo-chiller HRS offers convenient functions, self diagnosis and check display for easy maintenance.   An angled supply port facilitates the supply of circulating fluid, even when units are stacked.   A large digital display provides a clear view of the current and set values.   The dustproof filter is integrated with the grill of the front panel allowing mounting and removal of the HRS filter to be done easily and without tools.

Strengths

•Compact type thermal-chiller

Technical specifications


Attributes
TypeAir/Oil
ModelHRS
Min. temperature5 °C
Max. temperature40 °C
Height615 mm
Voltage200/230 V
Capacity5 l
Minimum water flow rate27 l/min
Maximum water flow rate29 l/min
Show UNSPSC/ECL@SS
£ 5,186.53 excl. VAT
/ Each
£ 6,223.84 incl. VAT
  • Usually arrives within 14 working days