SMC HRR030-WF-20-U THERMO CHILLER
Circulating Fluid Temperature Controller, Rack Mount Type, 230VAC - HRR
See technical informationSee documentsReferences
SMC:HRR030-WF-20-U
Rubix:394A0215
Manufacturer :HRR030-WF-20-U

Technical specifications
| Type | water/oil |
|---|---|
| Min. temperature | 5 °C |
| Max. temperature | 35 °C |
Documents
Product details : SMC HRR030-WF-20-U THERMO CHILLER
Can be mounted in a 19-inch rack
Strengths
Cooling capacity: 0.95 to 5 kW (50 Hz)
Temperature stability: ±0.1°C
Set temperature range: 5 to 35 °C; 15 to 35 °C (HRR010)
Space Saving
With heating function and self-diagnosis.
Technical specifications
Attributes
| Type | water/oil |
|---|---|
| Min. temperature | 5 °C |
| Max. temperature | 35 °C |
| Height | 440 mm |
| Voltage | 200 to 230 V |
| Volume | 4 l |
| Minimum water flow rate | 3 l/min |
| Maximum water flow rate | 16 l/min |
| Water connection | rc3/8 '' |
| Model | hrr030-wf-20-u |
| Max. service pressure | 5 bar |
Show UNSPSC/ECL@SS
£ 9,540.80 excl. VAT
/ Each
£ 11,448.96 incl. VAT
- Usually arrives within 14 working days