References
SMC:HRS-S0067
Rubix:251A3285
Manufacturer :HRS-S0067
EAN:3618036094176

Documents
Product details : SMC HRS-S0067 FAN FOR THERMO CHILLER
Thermo-chiller HRS offers convenient functions, self diagnosis and check display for easy maintenance. An angled supply port facilitates the supply of circulating fluid, even when units are stacked. A large digital display provides a clear view of the current and set values. The dustproof filter is integrated with the grill of the front panel allowing mounting and removal of the HRS?filter to be done easily and without tools
Strengths
•Compact type thermal-chiller
Self diagnosis and check display for easy maintenance
Self diagnosis and check display for easy maintenance
Technical specifications
Attributes
| Type | 200 v fan assembly |
|---|---|
| Min. temperature | 5 °C |
| Max. temperature | 40 °C |
Show UNSPSC/ECL@SS
£ 468.65 excl. VAT
/ Each
£ 562.38 incl. VAT
- Delivery usually within ( 4 ) days