Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Standard connecting elements
Clamp
PLAIN CLAMP 11-80
PLAIN CLAMP 11-80
Clamp
References
wixroyd:
10000.W0011
rubix:
225240
Technical specifications
Material
Steel
Technical sheet / Technical file
Product details
Technical specifications
Product details : PLAIN CLAMP 11-80
Technical specifications
Attributes
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.63
excl. VAT
/
Each
£
27.16
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
PLAIN CLAMP 9-60
STEP CLAMP 9-60
STEP CLAMP 14-160
PLAIN CLAMP 18-125
STEPLESS ADJ CLAMP STANDARD 13
WALTER PK241-SET ASSEMBLY PARTS AND ACCESSORIES 5098060
DESTACO TOGGLE CLAMP 207426-Q
CLAMP SET BASIC 16MM SLOT
WALRAVEN EP57020005 VF1 BAG 25 1-5MM FLANGE CLIP 2-5MM (H)39 MM X (W)1
ROEBUCK MG7B TOGGLE CLAMP
ROEBUCK CP95 BASE MOUNTED PLUNGER CLAMP
CLAMP SET BASIC 18MM SLOT
PLAIN CLAMP 9-60
STEP CLAMP 9-60
STEP CLAMP 14-160