Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Standard connecting elements
Accessory for standard connecting elements
CLAMP SET BASIC 16MM SLOT
CLAMP SET BASIC 16MM SLOT
Clamp Set
References
wixroyd:
19240.W0016
rubix:
224991
Technical specifications
Type
Basic Clamp Set
Technical sheet / Technical file
Product details
Technical specifications
Product details : CLAMP SET BASIC 16MM SLOT
All parts are produced according to DIN or factory standards, Ideal for tool making, manufacturing and training facilities.
Applications
Tool Making;Manufacturing;Training Facilities
Technical specifications
Attributes
Type
Basic Clamp Set
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
687.45
excl. VAT
/
Each
£
824.94
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
CLAMP SET BASIC 18MM SLOT
UNIVERSAL STEP BLOCK NO.2
PLAIN CLAMP 18-125
DESTACO TOGGLE CLAMP 207426-Q
PLAIN CLAMP 9-60
DESTACO 385102 LATCH PLATE TO SUIT 385/375
DESTACO 225208M SPINDLE
CLAMP SET BASIC 18MM SLOT
UNIVERSAL STEP BLOCK NO.2
STEP CLAMP 14-160
ROEBUCK MG7B TOGGLE CLAMP
ROEBUCK CP95 BASE MOUNTED PLUNGER CLAMP
STANLEY 4.5M BAND CLAMP 0-83-100
WALRAVEN EP57020005 VF1 BAG 25 1-5MM FLANGE CLIP 2-5MM (H)39 MM X (W)1
ROEBUCK MG2UB TOGGLE CLAMP