Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Standard connecting elements
Clip
ROEBUCK MG7B TOGGLE CLAMP
ROEBUCK MG7B TOGGLE CLAMP
Clip Unbranded
References
unbranded:
MG7B
rubix:
130005
Product details
Technical specifications
Product details : ROEBUCK MG7B TOGGLE CLAMP
Base mounted. Solid bar with spindle retainer supplied loose for welding in desired position. Supplied with set screw and nuts. Manufactured from zinc plated and passivated steel.
Technical specifications
Attributes
Model
MG7B
Clamping force
0.863
kN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.49
excl. VAT
/
Each
£
17.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK MG3UB TOGGLE CLAMP
ROEBUCK MG2UB TOGGLE CLAMP
DESTACO 225208M SPINDLE
STANLEY 4.5M BAND CLAMP 0-83-100
DESTACO TOGGLE CLAMP 207426-Q
ROEBUCK CP95 BASE MOUNTED PLUNGER CLAMP
DESTACO 385102 LATCH PLATE TO SUIT 385/375
WALRAVEN EP57020005 VF1 BAG 25 1-5MM FLANGE CLIP 2-5MM (H)39 MM X (W)1
ROEBUCK MG3UB TOGGLE CLAMP
ROEBUCK MG2UB TOGGLE CLAMP
DESTACO 225208M SPINDLE
CLAMP SET BASIC 16MM SLOT
PLAIN CLAMP 9-60
PLAIN CLAMP 11-80
STANLEY 4.5M BAND CLAMP 0-83-100