References
KTR:KTR 150-32X36
Rubix:399A4278
Manufacturer :081505032036



Documents
Product details : KTR CLAMPEX 150-32X36
CLAMPEX not self-centering internal clamping sets enable backlash-free and frictionally engaged connection between cylindrical shafts without keyway and hub bores. The CLAMPEX internal clamping sets provide overload protection of the machine elements via slipping (repeated slipping should be avoided). The wedge-shaped components of the clamping set that are shifted on top of each other via clamping screws generate radial forces ensuring friction fit on the contact surfaces of shaft and hub bores. This friction fit allows for simultaneous transmission of torque and axial force. If not self-centering internal clamping sets are used, there must be direct centering between shaft and hub due to the design of clamping sets. Not self-centering CLAMPEX clamping elements are preferred, among other things, as an alternative to a feather key connection considering their benefits.
Strengths
•Backlash-free clamping element/shaft-hub-connection
Simultaneous transmission of torque and axial force
Well-priced clamping element with smallest dimensions
Maintenance-free
Not self-centering
Centering between shaft and hub necessary
Please observe axial displacement of the hub to the shaft during assembly
Simultaneous transmission of torque and axial force
Well-priced clamping element with smallest dimensions
Maintenance-free
Not self-centering
Centering between shaft and hub necessary
Please observe axial displacement of the hub to the shaft during assembly
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Type | clamping element |
| Material | steel st52-3 |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days
