References
SMC:CA2-D10
Rubix:117A6541
Manufacturer :CA2-D10
EAN:3618035463300

Documents
Product details : SMC CA2-D10 DOUBLE CLEVIS
Air cylinder series CA2 has been introduced with specifications and dimensions equivalent to the existing CA1 series. Several improvements have been made to the CA2 series including lateral load improvement, increase in cushioning capacity and adoption of?a new cushion seal. There has been enhanced efficiency in handling for cushion valve adjustment, and weight has been reduced by 5 to 15%. Stock control of the compact auto switches is easy, since a wide variety of auto switches are available.
Technical specifications
Attributes
| Logistic Weight | 2240 g |
|---|---|
| Type | clevis kit |
Show UNSPSC/ECL@SS
£ 23.02 excl. VAT
/ Each
£ 27.62 incl. VAT
- Delivery usually within ( 33 ) days