References
Asco:400904-542
Rubix:253A0086
Manufacturer :400904-542



Documents
Product details : ASCO 400904-542 COIL ASCO T22 EPOXY 24/DC 2,5W CL.F
Coil Size 22 - 50/60 Hz class F
Technical specifications
Attributes
| Type | cm22 coil |
|---|---|
| Type of coupling | dc |
| Body material | aluminium |
| Voltage | 24 V |
| Connection | en 175301-803 (11 mm), industry standard form b (type 01) |
| Min. Operation temperature | -25 °C |
| Max. Operation temperature | 60 °C |
| Min. service pressure | 2 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 29.01 excl. VAT
/ Each
£ 34.81 incl. VAT
- Usually arrives within 14 working days
