Asco
Filter Options
Categories
pneumatics (80)
valves all fluid (4)
measurement and control technology (2)
hydraulics (1)
1Brand
asco
(87)
69 Product(s) with 87 variant(s):
ASCONUMAT PLUG CONNECTOR 88122602
- asco:88122602
- rubix:182A2336
- ean:3661475002448
- In stock: Next day delivery
- Type:a
£ 2.31 excl. VAT
/ Each
ASCO SCG551A001MS.24/DC PILOT OPERATED SOLENOID VALVE
- asco:G551A001S3D2
- rubix:257A9966
- manufacturer :G551A001S3D2
- ean:3661475011051
- In stock: Next day delivery
- Type:solenoid valve
- Number of Ports:5
£ 151.96 excl. VAT
/ Each
ASCONUMAT 24V DC COIL ASCO-43004166
- asco:43004166
- rubix:152A9380
- manufacturer :43004166
- ean:3661475006453
- Usually arrives within 14 working days
- Type:cm22 coil
- Type of coupling:dc
- Body material:plastic
£ 32.72 excl. VAT
/ Each
EMERSON P494A0022600A00 NO MAGNETO RESISTIVE IP67 IP69K
- asco:P494A0022600A00
- rubix:219A0321
- manufacturer :P494A0022600A00
- ean:3661475010504
- Usually arrives within 14 working days
- Type:magnetic position detector
- Min. tension:10 V
- Max. tension:30 V
£ 74.93 excl. VAT
/ Each
ASCONUMAT VALVE 30701001
- asco:30701001
- rubix:157A7506
- manufacturer :30701001
- ean:3661475010290
- Usually arrives within 14 working days
- Type:solenoid pilot valve
£ 64.20 excl. VAT
/ Each
ASCONUMAT REPKIT FOR 8353 V/V C113-444
- asco:8450400.0000.00000
- rubix:155A8650
- manufacturer :8450400.0000.00000
- ean:3661475010283
- Usually arrives within 14 working days
- Type:spare parts kit
£ 65.92 excl. VAT
/ Each
ASCO 88130775 VISUAL INDICATOR
- asco:88130775
- rubix:154A9067
- manufacturer :88130775
- ean:3661475010818
- Usually arrives within 14 working days
- Type:visual indicator
£ 8.14 excl. VAT
/ Each
ASCO SCE238D002.AC/DC SOLENOID VALVE PILOT OPERATED BUILT IN
- asco:E238D002-046
- rubix:202A0596
- manufacturer :E238D002-046
- ean:3661475002356
- Usually arrives within 14 working days
- Type:solenoid valve
£ 84.35 excl. VAT
/ Each
ASCO E290D0450DA0000 BRONZE ANGLE VALVE
- asco:E290D0450DA0000
- rubix:243A7793
- ean:3661475004152
- Usually arrives within 14 working days
- Type:2 nc channels
- Service pressure:10 bar
£ 266.08 excl. VAT
/ Each
ASCO 400325-101 COIL.24/50.6,0W.CM6.F.SPADE PLUG
- asco:400325-101
- rubix:244A2411
- manufacturer :400325-101
- ean:3661475176958
- Usually arrives within 14 working days
- Type:cm6 - ft
£ 38.81 excl. VAT
/ Each
ASCONUMAT CYLINDER ASCO-43004419
- asco:43004419
- rubix:157A9108
- manufacturer :43004419
- ean:3661475002042
- Usually arrives within 14 working days
- Type:replacement coil
£ 39.32 excl. VAT
/ Each
ASCO 400525-101 COIL 24VAC 400.525.101
- asco:400525-101
- rubix:241A9939
- manufacturer :400525-101
- Usually arrives within 14 working days
- Type:solenoid coil
£ 62.86 excl. VAT
/ Each
ASCO 51900001 AVENTICS 5/2-DIRECTIONAL VALVE, SERIES 519, 24V
- asco:51900001
- rubix:234A3635
- manufacturer :51900001
- Usually arrives within 14 working days
- Type:directional valve
- Number of Ports:5
£ 129.37 excl. VAT
/ Each
EMERSON 55102092 EMERSON SPOOL VALVE SERIES 551
- asco:55102092
- rubix:245A8629
- manufacturer :55102092
- ean:3661475009607
- Usually arrives within 14 working days
- Type:2-position hold-to-run lever
- Number of Ports:5
£ 154.38 excl. VAT
/ Each
ASCONUMAT BLANKING PLATE 88100074
- asco:88100074
- rubix:157A7831
- manufacturer :88100074
- ean:3661475008075
- Usually arrives within 14 working days
- Type:size 30
£ 4.63 excl. VAT
/ Each
ASCONUMAT BRACKET AND NUT P652AT503861002
- asco:GPN 260 Q 4040 1.5-2
- rubix:155A4744
- manufacturer :GPN 260 Q 4040 1,5 - 2
- ean:3661475012836
- Usually arrives within 14 working days
- Type:panel nut and bracket
£ 18.90 excl. VAT
/ Each
ASCONUMAT LED 30MM PLUG ASCO-88122605
- asco:88122605
- rubix:154A8846
- manufacturer :88122605
- Usually arrives within 14 working days
- Type:spade connector
- Number of Ports:3
£ 22.14 excl. VAT
/ Each
ASCO 35500076 ISO 1 SUB BASE
- asco:35500076
- rubix:222A5233
- manufacturer :35500076
- Delivery usually within ( 6 ) days
- Type:541
£ 25.27 excl. VAT
/ Each
ASCONUMAT SUB BASE ASCO-35500061
- asco:35500061
- rubix:157A7081
- ean:3661475006682
- Usually arrives within 14 working days
- Type:subbase
£ 31.91 excl. VAT
/ Each
ASCO 400727-117 COIL.230/50,110/DC.5,0-6,0W.C25.SC
- asco:400727-117
- rubix:237A5966
- manufacturer :400727-117
- ean:3661475178594
- Usually arrives within 14 working days
- Type:a
£ 34.87 excl. VAT
/ Each
ASCONUMAT PNEUMATIC ADAPTER 18990001
- asco:18990001
- rubix:157A7325
- manufacturer :189 90 001
- ean:3661475008358
- Usually arrives within 14 working days
- Type:manual screw gasket
- Number of Ports:3
£ 37.03 excl. VAT
/ Each
ASCO 34300041 PRESSURE GAUGE
- asco:34300041
- rubix:157A8100
- manufacturer :34300041
- ean:3661475003797
- Usually arrives within 14 working days
- Max. service pressure:12 bar
- Connecting diameter:r 1/8 ''
- Type:pressure gauge
£ 39.50 excl. VAT
/ Each
ASCONUMAT VALVE KIT C113443
- asco:C113443
- rubix:157A7547
- ean:3661475008303
- Usually arrives within 14 working days
- Type:spare parts kit
£ 39.87 excl. VAT
/ Each
ASCO 33100054 LOGIC ELEMENT
- asco:33100054
- rubix:154A8889
- manufacturer :33100054
- Usually arrives within 14 working days
- Type:logic element
£ 45.66 excl. VAT
/ Each
24 items of 69






















