PIAB SI 32-3 CARTRIDGE 0107053

COAX MIDI Si32-3 cartridge

See technical information

References

Piab:0107053
Rubix:119A9982
Manufacturer :0107053
brand logo

Technical specifications

Typeif

Product details : PIAB SI 32-3 CARTRIDGE 0107053


COAX is a technical evolution for generating vacuum from compressed air. Based on Piab's multi-stage technology, COAX cartridges are smaller, more efficient and more reliable than traditional ejectors, facilitating the design of modular, flexible and energy-efficient vacuum systems. The COAX MICRO two-stage cartridge is without doubt the world's smallest multi-stage vacuum cartridge. Its ultra-small size means it can be integrated directly at the suction point for high-speed pick-and-place applications involving small objects. The COAX MINI two-stage cartridge is smaller in size than the COAX MINI three-stage cartridge, which has a higher initial suction rate. The COAX MIDI two-stage cartridge is shorter than the COAX MIDI three-stage cartridge, which has a higher initial suction rate. MIDI cartridges are capable of both blowing a lot of air and rapidly evacuating large volumes of air.

Strengths

Three-stage MIDI COAX cartridge with superior initial suction capacity.
High suction capacity in relation to energy consumed.
Efficient supply air generator. Recommended for low overpressure (0 to 0.05 MPa).

Applications

Recommended for handling porous objects or leaky applications.

Technical specifications


Attributes
Typeif
£ 170.77 excl. VAT
/ Each
£ 204.92 incl. VAT
  • Usually arrives within 14 working days