PARKER CHECK VALVE 9C1200S


Colorflow Check Valve – C Series

References
parker hannifin:9C1200S
rubix:156A6665
brand logo
brand logo
Technical specifications
Nominal diameter (metric)0.75 ''
Typecheck valve
Service pressure350 bar
See all Specifications

Product details : PARKER CHECK VALVE 9C1200S


Parker’s C series hydraulic inline are one-way check valves that permit free flow in one direction, and dependable shut-off in the reverse direction.



The C Series Check Valve port options include ISO 6149, NPT, BSPP, BSPT and SAE. Parker offers superior brass, steel and stainless-steel check valves in a wide variety of sizes and ports. The steel C Series Check Valve comes standard with a black oxide finish.



Markets:

• Power Gen

• Machine Tools

• Factory automation

• Vehicle Assembly Facilities

• Molding

• Miscellaneous Industrial

• Miscellaneous Manufacturing

• Oil & Gas

• Machine tools

• Material Handling

• Mining

• Marine



Features/Benefits:

• Soft seat construction for low leakage

• Pressures up to 5,000 PSI

• Available in Brass, Steel and Stainless Steel

• Port sizes from 1/8 up to 2”



Applications:

• Accumulator circuits

• Tank line backpressure

• Power units

• Tank line backpressure

• High low pump circuits

Actuation Type: Mechanical
Actuation Type: Mechnical
Body Material: Steel
Brand: Colorflow
Configuration: Inline
Configuration: In-line
Connection Size: 3/4
Connection Size: 3/4"
Connection Type: BSPP
Cracking Pressure: 5
Cracking Pressure (psi): 5
Division: Hydraulic Valve Systems Division
Flow Direction: Free Flow in one direction shut-off in reverse
Flow Direction: Free Flow in one Direction
Flow Rate: 25, n/a
Function: Mechanical
Function: Check
Maximum Flow Rate: 95
Maximum Flow Rate (gpm): 25
Maximum Operating Pressure: 3000
Maximum Operating Pressure: 5000
Maximum Operating Temperature: 250, 121
Maximum Operating Temperature: 250
Media: Hydraulic
Media: Hydraulic Oil
Minimum Operating Temperature: -40
Mounting Type: Inline
Mounting Type: In-line
Seal Material: Nitrile

Technical specifications


Attributes
Nominal diameter (metric)0.75 ''
Typecheck valve
Service pressure350 bar
Standardiso 6149
Type of fluidhydraulic;pneumatic
Min. working temperature-40 °C
Maximum working temperature121 °C
Show UNSPSC/ECL@SS
£ 130.54 excl. VAT
/ Each
£ 156.65 incl. VAT
  • Usually arrives within 14 working days