PARKER FLOW CONTROL VALVE F400B


In-line Flow Control Valve – F Series

References
parker hannifin:F400B
rubix:156A7266
brand logo
brand logo
Technical specifications
Typecontrol valve
See all Specifications

Product details : PARKER FLOW CONTROL VALVE F400B


Parker’s F Series in-line flow control valves have either fine or standard metering needles for flow control and a fully guided poppet for free flow in reverse direction. Our superior, fully guided poppet design eliminates wobble and erratic travel that can commonly occur with less durable ball check type construction. The standard soft seat poppet on these check valves provide near zero leakage and come standard in sizes up to 1/2”. Options include oil and air metering valves for hydraulic and pneumatic application.



Markets:

• Factory Automation

• Machine Tools

• Marine

• Material Handling

• Mining

• Miscellaneous Industrial

• Miscellaneous Manufacturing

• Molding

• Oil &Gas

• Power Generation

• Vehicle Assembly Facilities



Features/Benefits:

• Port options include ISO 6149, NPT, BSPP, BSPT and SAE

• Material offerings are brass, steel and stainless steel

• Tamperproof option available

• The exclusive “Colorflow” color-band provide an accurate visual indication of setting

• Set screw locks the valve on a desired setting



Applications:

• Suitable for general hydraulic applications

Actuation Type: Manual
Body Material: Brass
Brand: Colorflow
Configuration: Inline
Configuration: InLine
Connection Size: 1/4
Connection Size: 1/4"
Connection Type: Female - Female
Connection Type: NPT
Cracking Pressure (psi): 5
Division: Hydraulic Valve Systems Division
Flow Rate: N/A
Function: Flow Control
Knob Option: Standard
Maximum Flow Rate: 5, 19
Maximum Flow Rate: 5
Maximum Operating Pressure: 2000
Maximum Operating Pressure (psi): 2000
Maximum Operating Temperature: 250, 121
Maximum Operating Temperature: +250
Media: Air, Oil, Water
Minimum Operating Temperature: -40
Needle: Standard
Poppet Style: Soft Seat
Seal Material: Nitrile

Technical specifications


Attributes
Typecontrol valve
Number of holes1
Standardiso 6149
Min. working temperature-40 °C
Maximum working temperature121 °C
Show UNSPSC/ECL@SS
£ 86.05 excl. VAT
/ Each
£ 103.26 incl. VAT
  • Usually arrives within 14 working days