PARKER EO-NON-RETURN-VALVE RHDI11/2CF


Ermeto DIN Non return valves

References
parker hannifin:RHDI11/2CF
rubix:156A7122
brand logo
brand logo
Technical specifications
Typenon-return valve
Service pressure250 bar
See all Specifications

Product details : PARKER EO-NON-RETURN-VALVE RHDI11/2CF


Parker non-return valves with nominal pressure ratings up to PN 420 bar offer a wide range of types, making them very flexible.
The variety of types starts with the item RHD with tube connection both ends, the RHV/RHZ with tube connection to male stud, RHDI with female thread both ends, RVP with valve cartridges up to the I-TL with valve internal parts.
The non return valves are available in steel, stainless steel and brass. Seals in NBR or FKM are available on request.
Parker non-return valves are all packed again contamination.
Parker non-return valves can be used for hydraulic oil, low flammability hydraulic fluids (excent for types HFC: for HFD types; FKM seals are necessary). Air pressure tested. Not suitable for steam, combustible/explosive gases, or oxygen.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:                                                                                                                                            
• Suitable for general hydraulic applications.


Features/ benefits of non-return valves:
• The precise functioning of Parker non-return valves has been proven a million times over and stands for the reliability of this product range.
• Combined soft and metal sealing – leak-free due to soft sealing at cone and metal-supported sealing at cone – extends the safety of the product and the entire hydraulic application.
• The usage of Parker non-return valves is flexible due to the wide range of items.
• For yet more applications, internal parts in stainless steel with FPM are also available.
• Parker non-return valves are all packed against contamination, which improves the quality and reliability of these products.
Actuation Type: Mechanical
Body Material: Steel
Configuration: n/a
Connection 1 Size: 11/2
Connection 1 Size: G 1 1/2
Connection 1 Tube Outside Diameter: na mm
Connection 1 Type: Female BSPP thread (ISO 1179-1)
Connection 2 Size: G 1 1/2
Connection 2 Tube Outside Diameter: n/a
Connection 2 Type: Female BSPP thread (ISO 1179-1)
Connection 3 Size: n/a
Connection 3 Type: n/a
Cracking Pressure: 1
Division: High Pressure Connectors Europe Division
Flow Direction: n/a
Materials Of Construction: Steel
Maximum Flow Rate: n/a
Maximum Operating Pressure: 250
Maximum Operating Temperature: +120
Minimum Operating Temperature: -40
Mounting Type: Screw
Nominal Inside Diameter: 29 mm
Optional Accessories: n/a
Product Series: Light
Product Type: Non return valve port to port
Seal Material: NBR
Seal Material: n/a

Technical specifications


Attributes
Typenon-return valve
Service pressure250 bar
Length114 mm
Standardbureau veritas certificate 23071/co bv
Type of fluidwater;hydraulic oil;low flammability hydraulic fluid
Couplingbspp
Min. working temperature-40 °C
Maximum working temperature120 °C
Show UNSPSC/ECL@SS
£ 348.46 excl. VAT
/ Each
£ 418.15 incl. VAT
  • Usually arrives within 14 working days