SMC JCDQ20-50 COMPACT CYLINDER


Compact Actuator

References
smc:JCDQ20-50
rubix:2603569
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter20 mm
Cylinder stroke50 mm
See all Specifications

Product details : SMC JCDQ20-50 COMPACT CYLINDER


Double acting, single rod, compact cylinder.
Lightweight 25 g (ø12 stroke 5).
Bore sizes (mm): 12 ~ 100.
Strokes up to 50 mm.
Bumper cushion.
Auto switches can be mounted on 4 surfaces.
•Double acting, single rod, compact cylinder.
•Lightweight 25 g (ø12 stroke 5).
•Bore sizes (mm): 12 ~ 100.
•Strokes up to 50 mm.
•Bumper cushion.
•Auto switches can be mounted on 4 surfaces.

Magnet: D (Built-in)
Mounting: Through-hole (Standard)
Bore Size: 20 mm
Port Thread Type: M thread
Stroke: 50 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
TypeCompact Cylinder
Cylinder diameter20 mm
Cylinder stroke50 mm
Min. temperature5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 48.21 excl. VAT
/ Each
£ 57.85 incl. VAT
  • Delivery usually within ( 4 ) days