FESTO 156927 COMPACT CYLINDER ADVUL-100-50-P-A
Compact cylinder ADVUL
See technical informationSee documentsReferences
Festo:ADVUL-100-50-P-A
Rubix:112A6819
Manufacturer :156927
EAN:4052568121778

Technical specifications
| Type | compact cylinder advul |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : FESTO 156927 COMPACT CYLINDER ADVUL-100-50-P-A
Double-acting cylinder with piston rod protected against rotation thanks to the guide rod and yoke plate. Wide variety of mounting options
Strengths
- Piston rod secured against rotation by a guide rod and yoke plate
- Plain bearing
- Optionally with through piston rod
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 4182 g |
|---|---|
| Type | compact cylinder advul |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 50 mm |
Show UNSPSC/ECL@SS
£ 811.98 excl. VAT
/ Each
£ 974.38 incl. VAT
- Delivery usually within ( 26 ) days