FESTO 156929 COMPACT CYLINDER ADVUL-100-80-P-A
Compact cylinder ADVUL
See technical informationSee documentsReferences
Festo:ADVUL-100-80-P-A
Rubix:112A7597
Manufacturer :156929
EAN:4052568121792

Technical specifications
| Type | compact cylinder advul |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 80 mm |
Documents
Product details : FESTO 156929 COMPACT CYLINDER ADVUL-100-80-P-A
Double-acting cylinder with piston rod protected against rotation thanks to the guide rod and yoke plate. Wide variety of mounting options
Strengths
- Piston rod secured against rotation by a guide rod and yoke plate
- Plain bearing
- Optionally with through piston rod
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 4500 g |
|---|---|
| Type | compact cylinder advul |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 80 mm |
Show UNSPSC/ECL@SS
£ 881.24 excl. VAT
/ Each
£ 1,057.49 incl. VAT
- Delivery usually within ( 26 ) days