FESTO 156869 COMPACT CYLINDER ADVUL-25-20-P-A
Compact cylinder ADVUL
See technical informationSee documentsReferences
Festo:ADVUL-25-20-P-A
Rubix:106A6598
Manufacturer :156869
EAN:4052568121211

Documents
Product details : FESTO 156869 COMPACT CYLINDER ADVUL-25-20-P-A
Double-acting cylinder with piston rod protected against rotation thanks to the guide rod and yoke plate. Wide variety of mounting options
Strengths
- Piston rod secured against rotation by a guide rod and yoke plate
- Plain bearing
- Optionally with through piston rod
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x40x42 mm |
|---|---|
| Logistic Weight | 285,1 g |
| Type | advul |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 219.34 excl. VAT
/ Each
£ 263.21 incl. VAT
- Delivery usually within ( 26 ) days