Compact cylinder ADVUL
Type | Compact cylinder ADVUL |
---|---|
Cylinder diameter | 63 mm |
Cylinder stroke | 50 mm |
Logistics dimensions (L x W x H) | 150x177x185 mm |
---|---|
Logistic Weight | 1735 g |
Type | Compact cylinder ADVUL |
Cylinder diameter | 63 mm |
Cylinder stroke | 50 mm |
Delivery usually within ( 26 ) days