SMC CDQ2A32-30DZ-XC6 COMPACT CYLINDER


Compact cylinder CQ2-Z series

References
smc:CDQ2A32-30DZ-XC6
rubix:110A7482
manufacturer :00788533
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter30 mm
Cylinder stroke30 mm
See all Specifications

Product details : SMC CDQ2A32-30DZ-XC6 COMPACT CYLINDER


Compact cylinder: standard double effect, single rod. Possibility to mount compact detectors on all four sides.

Strengths

•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable

Technical specifications


Attributes
Logistic Weight282 g
TypeCompact Cylinder
Cylinder diameter30 mm
Cylinder stroke30 mm
Show UNSPSC/ECL@SS
£ 65.99 excl. VAT
/ Each
£ 79.19 incl. VAT
  • Delivery usually within ( 7 ) days