Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 8091446 COMPACT CYLINDER ADN-S-20-15-A-P-A
FESTO 8091446 COMPACT CYLINDER ADN-S-20-15-A-P-A
Compact cylinder, double-acting ADN-S
References
festo:
ADN-S-20-15-A-P-A
rubix:
263A6565
manufacturer :
8091446
ean:
4052568301408
Technical specifications
Type
Compact Cylinder
Cylinder stroke
15
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8091446 COMPACT CYLINDER ADN-S-20-15-A-P-A
Compact cylinders ADN-S are extremely small and light and deliver excellent performance with small movements due to the single-piece, compact housing
Strengths
Minimal installation space
Very lightweight
Ideal for small movements
Piston rod with female or male thread
For position sensing
Variants recommended for production systems for manufacturing lithium-ion batteries
Sustainable in production thanks to reduced use of materials
Applications
Small Loads;Low Speeds;Small Cushioning Capacity
Technical specifications
Attributes
Type
Compact Cylinder
Cylinder stroke
15
mm
Min. temperature
0
°C
Max. temperature
60
°C
Max. service pressure
10
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.19
excl. VAT
/
Each
£
55.43
incl. VAT
Delivery usually within (
2
) days
Select variants (415)
Add to cart
Check our products from related categories
SMC CQ2A20-35DCM COMPACT CYLINDER
SMC MGQL20-30 GUIDED CYLINDER
SMC CDLQA50TF-20D-F COMPACT CYLINDER WITH LOCK
FESTO 536370 COMPACT CYLINDER ADN-80-60-I-P-A
SMC CDQ2A32TF-45DCZ COMPACT CYLINDER
SMC CDQMA63TF-75 GUIDE ROD TYPE COMPACT CYLINDER
SMC CDQ2WA100TF-50DZ DOUBLE ROD COMPACT CYLINDER
SMC CDRB2BW30-90D ROTARY ACTUATOR
SMC JCQA63-40 COMPACT CYLINDER
AVENTICS R422001225
SMC C55B20-10 AIR CYLINDER
SMC MGPL63TF-200Z COMPACT GUIDE CYLINDER
SMC CQMB25-15 GUIDE ROD TYPE COMPACT CYLINDER
SMC CQ2WB16-10DM AIR CYLINDER
SMC CDQ2A50TF-50DCZ AIR CYLINDER