References
Festo:ADN-S-40-40-A-P-A-F1A
Rubix:390A4925
Manufacturer :8142893
EAN:4052568571580

Product details : FESTO 8142893 COMPACT CYLINDER
Compact cylinders ADN-S are extremely small and light and deliver excellent performance with small movements due to the single-piece, compact housing
Strengths
- Minimal installation space
- Very lightweight
- Ideal for small movements
- Piston rod with female or male thread
- For position sensing
- Variants recommended for production systems for manufacturing lithium-ion batteries
- Sustainable in production thanks to reduced use of materials
Applications
Small Loads;Low Speeds;Small Cushioning Capacity
Technical specifications
Attributes
| Type | compact cylinder adn-s-40-40-a-p-a-f1a |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 40 mm |
Show UNSPSC/ECL@SS
£ 66.95 excl. VAT
/ Each
£ 80.34 incl. VAT
- Delivery usually within ( 26 ) days