FESTO 536254 COMPACT CYLINDER ADN-25-20-A-P-A
Compact cylinder, double-acting ADN
See technical informationSee documentsReferences
Festo:ADN-25-20-A-P-A
Rubix:108A1991
Manufacturer :536254
EAN:4052568087586

Technical specifications
| Type | compact cylinder adn |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : FESTO 536254 COMPACT CYLINDER ADN-25-20-A-P-A
ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance
Strengths
- ISO 21287
- Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
- Good running performance and long service life
- Wide range of variants for customised applications
- For position sensing
- Variants recommended for production systems for manufacturing lithium-ion batteries
- Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 82x41x40 mm |
|---|---|
| Logistic Weight | 207,46 g |
| Type | compact cylinder adn |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
£ 59.18 excl. VAT
/ Each
£ 71.02 incl. VAT
- Delivery usually within ( 2 ) days