FESTO 536368 COMPACT CYLINDER ADN-80-40-I-P-A
Compact cylinder, double-acting ADN
See technical informationSee documentsReferences
Festo:ADN-80-40-I-P-A
Rubix:112A7131
Manufacturer :536368
EAN:4052568171599

Technical specifications
| Type | compact cylinder adn |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 40 mm |
Documents
Product details : FESTO 536368 COMPACT CYLINDER ADN-80-40-I-P-A
ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance
Strengths
- ISO 21287
- Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
- Good running performance and long service life
- Wide range of variants for customised applications
- For position sensing
- Variants recommended for production systems for manufacturing lithium-ion batteries
- Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
| Logistic Weight | 1483,8 g |
|---|---|
| Type | compact cylinder adn |
| Cylinder diameter | 80 mm |
| Cylinder stroke | 40 mm |
Show UNSPSC/ECL@SS
£ 161.52 excl. VAT
/ Each
£ 193.82 incl. VAT
- Delivery usually within ( 2 ) days