FESTO 552091 COMPACT CYLINDER ADN-125-50-A-P-A
Compact cylinder, double-acting ADN
See technical informationSee documentsReferences
Festo:ADN-125-50-A-P-A
Rubix:113A1686
Manufacturer :23354234
Documents
Product details : FESTO 552091 COMPACT CYLINDER ADN-125-50-A-P-A
ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance
Strengths
- ISO 21287
- Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
- Good running performance and long service life
- Wide range of variants for customised applications
- For position sensing
- Variants recommended for production systems for manufacturing lithium-ion batteries
- Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 125 mm |
| Cylinder stroke | 50 mm |
Show UNSPSC/ECL@SS
£ 359.57 excl. VAT
/ Each
£ 431.48 incl. VAT
- Usually arrives within 14 working days
