FESTO 567326 COMPACT CYLINDER ADN-125-50-I-P-A

Compact cylinder, double-acting ADN

See technical informationSee documents

References

Festo:ADN-125-50-I-P-A
Rubix:183A8723
Manufacturer :567326
brand logo

Technical specifications

Typecompact cylinder
Cylinder diameter125 mm
Cylinder stroke50 mm

Documents

Product details : FESTO 567326 COMPACT CYLINDER ADN-125-50-I-P-A


ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance

Strengths

  • ISO 21287
  • Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
  • Good running performance and long service life
  • Wide range of variants for customised applications
  • For position sensing
  • Variants recommended for production systems for manufacturing lithium-ion batteries
  • Sustainable thanks to extended life cycle and easier repairs

Technical specifications


Attributes
Typecompact cylinder
Cylinder diameter125 mm
Cylinder stroke50 mm
£ 359.57 excl. VAT
/ Each
£ 431.48 incl. VAT
  • Usually arrives within 14 working days