FESTO 576645 COMPACT CYLINDER ADN-32-35-A-P-A


Compact cylinder, double-acting ADN

References
festo:ADN-32-35-A-P-A
rubix:263A5633
ean:4052568380281
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder stroke35 mm
See all Specifications

Product details : FESTO 576645 COMPACT CYLINDER ADN-32-35-A-P-A


ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance

Strengths

  • ISO 21287
  • Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
  • Good running performance and long service life
  • Wide range of variants for customised applications
  • For position sensing
  • Variants recommended for production systems for manufacturing lithium-ion batteries
  • Sustainable thanks to extended life cycle and easier repairs

Technical specifications


Attributes
TypeCompact Cylinder
Cylinder stroke35 mm
Min. temperature-20 °C
Max. temperature80 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 64.69 excl. VAT
/ Each
£ 77.63 incl. VAT
  • Usually arrives within 14 working days