FESTO 673623 SET OF WEARING PARTS ADN-32-P-A
Compact cylinder, double-acting ADN
See technical informationSee documentsReferences
Festo:ADN-32-P-A
Rubix:123A5926
Manufacturer :673623

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 400 mm |
Documents
Product details : FESTO 673623 SET OF WEARING PARTS ADN-32-P-A
ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance
Strengths
- ISO 21287
- Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
- Good running performance and long service life
- Wide range of variants for customised applications
- For position sensing
- Variants recommended for production systems for manufacturing lithium-ion batteries
- Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 400 mm |
| Min. temperature | -40 °C |
| Max. temperature | 120 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 56.24 excl. VAT
/ Each
£ 67.49 incl. VAT
- Usually arrives within 14 working days