FESTO 8178659 COMPACT CYLINDER ADN-63-35-I-P-A
Compact cylinder, double-acting ADN
See technical informationSee documentsReferences
Festo:ADN-63-35-I-P-A
Rubix:263A6799
Manufacturer :8178659
EAN:4052568621414






Technical specifications
| Type | festo 8178659 compact cylinder adn-63-35-i-p-a |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 35 mm |
Documents
Product details : FESTO 8178659 COMPACT CYLINDER ADN-63-35-I-P-A
ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance
Strengths
- ISO 21287
- Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
- Good running performance and long service life
- Wide range of variants for customised applications
- For position sensing
- Variants recommended for production systems for manufacturing lithium-ion batteries
- Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
| Type | festo 8178659 compact cylinder adn-63-35-i-p-a |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 35 mm |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 118.38 excl. VAT
/ Each
£ 142.06 incl. VAT
- Delivery usually within ( 16 ) days