FESTO 554206 COMPACT CYLINDER ADNGF-12-10-P-A
Compact cylinder, metric ADNGF
See technical informationSee documentsReferences
Festo:ADNGF-12-10-P-A
Rubix:112A7128
Manufacturer :554206
EAN:4052568198343

Technical specifications
| Type | compact cylinder adngf |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 554206 COMPACT CYLINDER ADNGF-12-10-P-A
Cylinder with standard hole pattern, guide rods and yoke plate with fixed or self-adjusting cushioning
Strengths
- ISO 21287
- Piston rod secured against rotation by a guide rod and yoke plate
- Plain bearing
- Optionally with through piston rod
- Higher load capacity thanks to guide rod and yoke plate
- For position sensing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x30x30 mm |
|---|---|
| Logistic Weight | 85,96 g |
| Type | compact cylinder adngf |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 81.63 excl. VAT
/ Each
£ 97.96 incl. VAT
- Delivery usually within ( 6 ) days